

€360.55/ pieceexcl. VAT
€436.27incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 203 |
Inner Diameter | 40 mm |
Outer Diameter | 90 mm |
Width | 23 mm |
Bore | Cylindrical bore |
Internal clearance | CN (normal) |
Cage | Polyamide |
With sealing | No |
Number of rows | 1 |
Static load rating | 81 kN |
Dynamic load rating | 76 kN |
Limiting speed | 7 rpm |
€349.60/ pieceexcl. VAT
€423.02incl. VAT
Estimated delivery date - 10/11/2026