

€4,754.67/ pieceexcl. VAT
€5,753.15incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 202 |
Inner Diameter | 200 mm |
Outer Diameter | 360 mm |
Width | 58 mm |
Bore | Cylindrical bore |
Internal clearance | CN (normal) |
Cage | Brass |
With sealing | No |
Number of rows | 1 |
Static load rating | 1.08 kN |
Dynamic load rating | 730 kN |
Limiting speed | 2.18 rpm |