FAG

FAG Single row spherical roller bearing Cylindrical bore 20232-MB

  • ERIKS:23712782
  • Manufacturer:4012801286466
Image 1
Save to list

€3,220.05/ pieceexcl. VAT

€3,896.26incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
202
Inner Diameter
160 mm
Outer Diameter
290 mm
Width
48 mm
Bore
Cylindrical bore
Internal clearance
CN (normal)
Cage
Brass
With sealing
No
Number of rows
1
Static load rating
720 kN
Dynamic load rating
500 kN
Limiting speed
2.65 rpm