

€2,216.41/ pieceexcl. VAT
€2,681.86incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 202 |
Inner Diameter | 140 mm |
Outer Diameter | 250 mm |
Width | 42 mm |
Bore | Cylindrical bore |
Internal clearance | C3 |
Cage | Brass |
With sealing | No |
Number of rows | 1 |
Static load rating | 540 kN |
Dynamic load rating | 395 kN |
Limiting speed | 3.05 rpm |