

€1,443.79/ pieceexcl. VAT
€1,746.99incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 202 |
Inner Diameter | 110 mm |
Outer Diameter | 200 mm |
Width | 38 mm |
Bore | Cylindrical bore |
Internal clearance | C3 |
Cage | Brass |
With sealing | No |
Number of rows | 1 |
Static load rating | 370 kN |
Dynamic load rating | 285 kN |
Limiting speed | 3.6 rpm |