

€939.65/ pieceexcl. VAT
€1,136.98incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 202 |
Inner Diameter | 95 mm |
Outer Diameter | 170 mm |
Width | 32 mm |
Bore | Cylindrical bore |
Internal clearance | CN (normal) |
Cage | Brass |
With sealing | No |
Number of rows | 1 |
Static load rating | 265 kN |
Dynamic load rating | 206 kN |
Limiting speed | 4.2 rpm |