FAG

FAG Single row spherical roller bearing Cylindrical bore 20206-TVP-C3

  • ERIKS:12625153
  • Manufacturer:4012801159777
Image 1
Save to list

€253.65/ pieceexcl. VAT

€306.92incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
202
Inner Diameter
30 mm
Outer Diameter
62 mm
Width
16 mm
Bore
Cylindrical bore
Internal clearance
C3
Cage
Polyamide
With sealing
No
Number of rows
1
Static load rating
28.5 kN
Dynamic load rating
28 kN
Limiting speed
10.8 rpm