FAG

FAG Single row deep groove ball bearing with snap ring groove Steel Open 6216-N

  • ERIKS:14179145
Image 1
Image 2
Image 1
Image 2
Deep groove ball bearings are particularly versatile. They are simple in design, non-separable, suitable for high and very high speeds and are robust in operation, requiring little maintenance. Single row deep groove ball bearings have deep, uninterrupted raceway grooves. These raceway grooves have a close osculation with the balls, enabling the bearings to accommodate radial loads and axial loads in both directions. Single row deep groove ball bearings with a snap ring groove can simplify the design of an arrangement because the bearings can be located axially in the housing by a snap ring. This saves space and can significantly reduce mounting time. The appropriate snap rings can be supplied separately (suffix N) or fitted to the bearing (suffix NR). Single row deep groove ball bearings are available open or capped (with seals or shields).
Save to list

€114.56/ pieceexcl. VAT

€138.62incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
62
Type
6216
Execution
Single row
Inner Diameter
80 mm
Outer Diameter
140 mm
Width
26 mm
Material
Steel
Sealing
Open
Internal clearance
CN (normal)
Cage
Steel
Running accuracy
Standard
Lubrication
Standard
Groove type
with snap ring groove