






€611.93/ pieceexcl. VAT
€740.44incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 64 |
Type | 6416 |
Execution | Single row |
Inner Diameter | 80 mm |
Outer Diameter | 200 mm |
Width | 48 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Brass |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 173 kN |
Static load rating | 125 kN |
Reference speed | 5400 rpm |
Limiting speed | 5900 rpm |