






€78.82/ pieceexcl. VAT
€95.37incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 64 |
Type | 6408 |
Execution | Single row |
Inner Diameter | 40 mm |
Outer Diameter | 110 mm |
Width | 27 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 68 kN |
Static load rating | 38 kN |
Reference speed | 7700 rpm |
Limiting speed | 9500 rpm |