






€10,900.93/ pieceexcl. VAT
€13,190.13incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 63 |
Type | 6344 |
Execution | Single row |
Inner Diameter | 220 mm |
Outer Diameter | 460 mm |
Width | 88 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Brass |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 440 kN |
Static load rating | 560 kN |
Reference speed | 1960 rpm |
Limiting speed | 2460 rpm |