






€6,529.01/ pieceexcl. VAT
€7,900.10incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 63 |
Type | 6340 |
Execution | Single row |
Inner Diameter | 200 mm |
Outer Diameter | 420 mm |
Width | 80 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C3 |
Cage | Brass |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 385 kN |
Static load rating | 460 kN |
Reference speed | 2170 rpm |
Limiting speed | 2700 rpm |