






€4,056.64/ pieceexcl. VAT
€4,908.53incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 63 |
Type | 6336 |
Execution | Single row |
Inner Diameter | 180 mm |
Outer Diameter | 380 mm |
Width | 75 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C4 |
Cage | Brass |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 355 kN |
Static load rating | 405 kN |
Reference speed | 2440 rpm |
Limiting speed | 3000 rpm |