






€305.94/ pieceexcl. VAT
€370.19incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 63 |
Type | 6319 |
Execution | Single row |
Inner Diameter | 95 mm |
Outer Diameter | 200 mm |
Width | 45 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C3 |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 154 kN |
Static load rating | 113 kN |
Reference speed | 4950 rpm |
Limiting speed | 4600 rpm |
€272.70/ pieceexcl. VAT
€329.97incl. VAT
62 In stock - Estimated delivery date 10/11/2026