






€142.82/ pieceexcl. VAT
€172.81incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 63 |
Type | 6315 |
Execution | Single row |
Inner Diameter | 75 mm |
Outer Diameter | 160 mm |
Width | 37 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C3 |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 123 kN |
Static load rating | 77 kN |
Reference speed | 5800 rpm |
Limiting speed | 6300 rpm |
€127.53/ pieceexcl. VAT
€154.31incl. VAT
29 In stock - Estimated delivery date 10/11/2026