






€123.16/ pieceexcl. VAT
€149.02incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 63 |
Type | 6314 |
Execution | Single row |
Inner Diameter | 70 mm |
Outer Diameter | 150 mm |
Width | 35 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C4 |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 115 kN |
Static load rating | 69 kN |
Reference speed | 6100 rpm |
Limiting speed | 6800 rpm |
€104.66/ pieceexcl. VAT
€126.64incl. VAT
Estimated delivery date - 10/11/2026