






€34.33/ pieceexcl. VAT
€41.54incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 63 |
Type | 6309 |
Execution | Single row |
Inner Diameter | 45 mm |
Outer Diameter | 100 mm |
Width | 25 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C3 |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 58 kN |
Static load rating | 31.5 kN |
Reference speed | 9100 rpm |
Limiting speed | 10500 rpm |
€30.27/ pieceexcl. VAT
€36.63incl. VAT
113 In stock - Estimated delivery date 10/11/2026