






€27.23/ pieceexcl. VAT
€32.95incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 63 |
Type | 6308 |
Execution | Single row |
Inner Diameter | 40 mm |
Outer Diameter | 90 mm |
Width | 23 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C3 |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 47 kN |
Static load rating | 25 kN |
Reference speed | 9900 rpm |
Limiting speed | 11800 rpm |
€23.99/ pieceexcl. VAT
€29.03incl. VAT
48 In stock - Estimated delivery date 10/11/2026