






€21.11/ pieceexcl. VAT
€25.54incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 63 |
Type | 6307 |
Execution | Single row |
Inner Diameter | 35 mm |
Outer Diameter | 80 mm |
Width | 21 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 37 kN |
Static load rating | 19.1 kN |
Reference speed | 10900 rpm |
Limiting speed | 13600 rpm |
€15.77/ pieceexcl. VAT
€19.08incl. VAT
108 In stock - Estimated delivery date 10/11/2026