






€12.29/ pieceexcl. VAT
€14.87incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 63 |
Type | 6305 |
Execution | Single row |
Inner Diameter | 25 mm |
Outer Diameter | 62 mm |
Width | 17 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C4 |
Cage | Plastic |
Running accuracy | Standard |
Lubrication | Standard |