






€9.31/ pieceexcl. VAT
€11.27incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 63 |
Type | 6304 |
Execution | Single row |
Inner Diameter | 20 mm |
Outer Diameter | 52 mm |
Width | 15 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 16.9 kN |
Static load rating | 7.9 kN |
€6.95/ pieceexcl. VAT
€8.41incl. VAT
97 In stock - Estimated delivery date 10/11/2026