






€6.48/ pieceexcl. VAT
€7.84incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 63 |
Type | 6302 |
Execution | Single row |
Inner Diameter | 15 mm |
Outer Diameter | 42 mm |
Width | 13 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C3 |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 12 kN |
Static load rating | 5.3 kN |
Reference speed | 17500 rpm |
Limiting speed | 25000 rpm |
€5.21/ pieceexcl. VAT
€6.30incl. VAT
57 In stock - Estimated delivery date 10/11/2026