






€6.27/ pieceexcl. VAT
€7.59incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 63 |
Type | 6301 |
Execution | Single row |
Inner Diameter | 12 mm |
Outer Diameter | 37 mm |
Width | 12 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 10.3 kN |
Static load rating | 4.2 kN |
Reference speed | 20000 rpm |
Limiting speed | 28500 rpm |
€5.21/ pieceexcl. VAT
€6.30incl. VAT
16 In stock - Estimated delivery date 10/11/2026