






€8,437.92/ pieceexcl. VAT
€10,209.88incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 62 |
Type | 6256 |
Execution | Single row |
Inner Diameter | 280 mm |
Outer Diameter | 500 mm |
Width | 80 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Brass |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 425 kN |
Static load rating | 600 kN |
Reference speed | 1690 rpm |
Limiting speed | 2250 rpm |