






€6,902.04/ pieceexcl. VAT
€8,351.47incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 62 |
Type | 6252 |
Execution | Single row |
Inner Diameter | 260 mm |
Outer Diameter | 480 mm |
Width | 80 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C3 |
Cage | Brass |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 410 kN |
Static load rating | 560 kN |
Reference speed | 1820 rpm |
Limiting speed | 2370 rpm |