






€4,805.84/ pieceexcl. VAT
€5,815.07incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 62 |
Type | 6248 |
Execution | Single row |
Inner Diameter | 240 mm |
Outer Diameter | 440 mm |
Width | 72 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Brass |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 360 kN |
Static load rating | 470 kN |
Reference speed | 1980 rpm |
Limiting speed | 2600 rpm |