






€2,040.88/ pieceexcl. VAT
€2,469.46incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 62 |
Type | 6238 |
Execution | Single row |
Inner Diameter | 190 mm |
Outer Diameter | 340 mm |
Width | 55 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C4 |
Cage | Brass |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 255 kN |
Static load rating | 280 kN |
Reference speed | 2600 rpm |
Limiting speed | 3350 rpm |