






€1,078.54/ pieceexcl. VAT
€1,305.03incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 62 |
Type | 6232 |
Execution | Single row |
Inner Diameter | 160 mm |
Outer Diameter | 290 mm |
Width | 48 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C4 |
Cage | Brass |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 212 kN |
Static load rating | 203 kN |
Reference speed | 3100 rpm |
Limiting speed | 4050 rpm |