






€961.49/ pieceexcl. VAT
€1,163.40incl. VAT
1 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 62 |
Type | 6230 |
Execution | Single row |
Inner Diameter | 150 mm |
Outer Diameter | 270 mm |
Width | 45 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C3 |
Cage | Brass |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 187 kN |
Static load rating | 168 kN |
Reference speed | 3350 rpm |
Limiting speed | 4350 rpm |
€1,202.11/ pieceexcl. VAT
€1,454.55incl. VAT
Estimated delivery date - 11/11/2026