






€646.18/ pieceexcl. VAT
€781.88incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 62 |
Type | 6230 |
Execution | Single row |
Inner Diameter | 150 mm |
Outer Diameter | 270 mm |
Width | 45 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C3 |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 187 kN |
Static load rating | 168 kN |
Reference speed | 3350 rpm |
Limiting speed | 3350 rpm |
€597.36/ pieceexcl. VAT
€722.81incl. VAT
4 In stock - Estimated delivery date 10/11/2026