






€4.28/ pieceexcl. VAT
€5.18incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 62 |
Type | 623 |
Execution | Single row |
Inner Diameter | 3 mm |
Outer Diameter | 10 mm |
Width | 4 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |