






€264.57/ pieceexcl. VAT
€320.13incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 62 |
Type | 6222 |
Execution | Single row |
Inner Diameter | 110 mm |
Outer Diameter | 200 mm |
Width | 38 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C3 |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 153 kN |
Static load rating | 117 kN |
Reference speed | 4500 rpm |
Limiting speed | 4450 rpm |
€347.31/ pieceexcl. VAT
€420.25incl. VAT
6 In stock - Estimated delivery date 10/11/2026