






€487.94/ pieceexcl. VAT
€590.41incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 62 |
Type | 6220 |
Execution | Single row |
Inner Diameter | 100 mm |
Outer Diameter | 180 mm |
Width | 34 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C4 |
Cage | Brass |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 130 kN |
Static load rating | 93 kN |
Reference speed | 4800 rpm |
Limiting speed | 6500 rpm |