






€158.42/ pieceexcl. VAT
€191.69incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 62 |
Type | 6219 |
Execution | Single row |
Inner Diameter | 95 mm |
Outer Diameter | 170 mm |
Width | 32 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C3 |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 116 kN |
Static load rating | 82 kN |
Reference speed | 4950 rpm |
Limiting speed | 5300 rpm |
€206.40/ pieceexcl. VAT
€249.74incl. VAT
3 In stock - Estimated delivery date 10/11/2026