






€131.58/ pieceexcl. VAT
€159.21incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 62 |
Type | 6218 |
Execution | Single row |
Inner Diameter | 90 mm |
Outer Diameter | 160 mm |
Width | 30 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C3 |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 102 kN |
Static load rating | 74 kN |
Reference speed | 5100 rpm |
Limiting speed | 6300 rpm |
€170.98/ pieceexcl. VAT
€206.89incl. VAT
15 In stock - Estimated delivery date 10/11/2026