






€72.58/ pieceexcl. VAT
€87.82incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 62 |
Type | 6215 |
Execution | Single row |
Inner Diameter | 75 mm |
Outer Diameter | 130 mm |
Width | 25 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C3 |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 70 kN |
Static load rating | 49 kN |
Reference speed | 5900 rpm |
Limiting speed | 7100 rpm |
€62.25/ pieceexcl. VAT
€75.32incl. VAT
14 In stock - Estimated delivery date 10/11/2026