






€191.05/ pieceexcl. VAT
€231.17incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 62 |
Type | 6213 |
Execution | Single row |
Inner Diameter | 65 mm |
Outer Diameter | 120 mm |
Width | 23 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C3 |
Cage | Plastic |
Running accuracy | P6 |
Lubrication | Standard |