






€59.48/ pieceexcl. VAT
€71.97incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 62 |
Type | 6213 |
Execution | Single row |
Inner Diameter | 65 mm |
Outer Diameter | 120 mm |
Width | 23 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C3 |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 63 kN |
Static load rating | 41.5 kN |
Reference speed | 6300 rpm |
Limiting speed | 7800 rpm |
€47.46/ pieceexcl. VAT
€57.43incl. VAT
14 In stock - Estimated delivery date 10/11/2026