






€41.06/ pieceexcl. VAT
€49.68incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 62 |
Type | 6212 |
Execution | Single row |
Inner Diameter | 60 mm |
Outer Diameter | 110 mm |
Width | 22 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C3 |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 57 kN |
Static load rating | 36.5 kN |
Reference speed | 6800 rpm |
Limiting speed | 9300 rpm |
€33.21/ pieceexcl. VAT
€40.18incl. VAT
48 In stock - Estimated delivery date 10/11/2026