






€30.43/ pieceexcl. VAT
€36.82incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 62 |
Type | 6211 |
Execution | Single row |
Inner Diameter | 55 mm |
Outer Diameter | 100 mm |
Width | 21 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 46.5 kN |
Static load rating | 29 kN |
Reference speed | 8300 rpm |
Limiting speed | 10400 rpm |
€26.71/ pieceexcl. VAT
€32.32incl. VAT
62 In stock - Estimated delivery date 10/11/2026