FAG

FAG Single row deep groove ball bearing Steel Open 6210-M-C3

  • ERIKS:11832860
  • Manufacturer:4012801072175
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Single row deep groove ball bearing.Open type, no seals or shields.Internal clearance C3: Bearing internal clearance greater than Normal.Solid brass cage, ball-guided.
Save to list

€168.57/ pieceexcl. VAT

€203.97incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
62
Type
6210
Execution
Single row
Inner Diameter
50 mm
Outer Diameter
90 mm
Width
20 mm
Material
Steel
Sealing
Open
Internal clearance
C3
Cage
Brass
Running accuracy
Standard
Lubrication
Standard