






€168.57/ pieceexcl. VAT
€203.97incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 62 |
Type | 6210 |
Execution | Single row |
Inner Diameter | 50 mm |
Outer Diameter | 90 mm |
Width | 20 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Brass |
Running accuracy | Standard |
Lubrication | Standard |