






€158.36/ pieceexcl. VAT
€191.62incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 62 |
Type | 6209 |
Execution | Single row |
Inner Diameter | 45 mm |
Outer Diameter | 85 mm |
Width | 19 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C3 |
Cage | Brass |
Running accuracy | Standard |
Lubrication | Standard |