






€93.82/ pieceexcl. VAT
€113.52incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 62 |
Type | 6207 |
Execution | Single row |
Inner Diameter | 35 mm |
Outer Diameter | 72 mm |
Width | 17 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Plastic |
Running accuracy | Standard |
Lubrication | Standard |