FAG

FAG Single row deep groove ball bearing Steel Open 6206-MA-C3

  • ERIKS:23712977
  • Manufacturer:4012801063340
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Single row deep groove ball bearing.Open type, no seals or shields.Internal clearance C3: Bearing internal clearance greater than Normal.Solid brass cage, guidance by the outer ring.
Save to list

€124.48/ pieceexcl. VAT

€150.62incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
62
Type
6206
Execution
Single row
Inner Diameter
30 mm
Outer Diameter
62 mm
Width
16 mm
Material
Steel
Sealing
Open
Internal clearance
C3
Cage
Brass
Running accuracy
Standard
Lubrication
Standard