






€5.58/ pieceexcl. VAT
€6.75incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 62 |
Type | 6203 |
Execution | Single row |
Inner Diameter | 17 mm |
Outer Diameter | 40 mm |
Width | 12 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C3 |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 11 kN |
Static load rating | 4.75 kN |
Reference speed | 20100 rpm |
Limiting speed | 29000 rpm |
€4.46/ pieceexcl. VAT
€5.40incl. VAT
40 In stock - Estimated delivery date 10/11/2026