






€4.99/ pieceexcl. VAT
€6.04incl. VAT
1 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 62 |
Type | 6202 |
Execution | Single row |
Inner Diameter | 15 mm |
Outer Diameter | 35 mm |
Width | 11 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C3 |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 8.4 kN |
Static load rating | 3.75 kN |
€3.96/ pieceexcl. VAT
€4.79incl. VAT
8 In stock - Estimated delivery date 10/11/2026