






€4.61/ pieceexcl. VAT
€5.58incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 62 |
Type | 6201 |
Execution | Single row |
Inner Diameter | 12 mm |
Outer Diameter | 32 mm |
Width | 10 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 7.6 kN |
Static load rating | 3.1 kN |
€3.68/ pieceexcl. VAT
€4.45incl. VAT
156 In stock - Estimated delivery date 10/11/2026