






€4.51/ pieceexcl. VAT
€5.46incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 62 |
Type | 6200 |
Execution | Single row |
Inner Diameter | 10 mm |
Outer Diameter | 30 mm |
Width | 9 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 7 kN |
Static load rating | 2.6 kN |
Reference speed | 26000 rpm |
Limiting speed | 40500 rpm |
€3.51/ pieceexcl. VAT
€4.25incl. VAT
80 In stock - Estimated delivery date 10/11/2026