






€8,375.49/ pieceexcl. VAT
€10,134.34incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 619 |
Type | 61984 |
Execution | Single row |
Inner Diameter | 420 mm |
Outer Diameter | 560 mm |
Width | 65 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C3 |
Cage | Brass |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 385 kN |
Static load rating | 650 kN |
Reference speed | 1280 rpm |
Limiting speed | 1890 rpm |